Shop LYLE

Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU5-0233-NA_10X7

  • Mfr # LCU5-0233-NA_10X7
  • Zoro # G8861049

product price: 
$
8.79
/ea

Key Features

Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0233-NA_10X7
Zoro #
G8861049
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header
Notice
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Metal Detectable
Yes
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Legend
All Vehicles Entering Or Leaving Subject To Search
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Write on Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Blue
Product Type
Aluminum Inspection Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Vehicles Entering Or Leaving Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.