Shop LYLE

Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU5-0244-RA_10X7

  • Mfr # LCU5-0244-RA_10X7
  • Zoro # G8861986

product price: 
$
8.89
/ea

Key Features

Header
Notice
Legend
Wheels Must Be Chocked Before Loading And Unloading
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0244-RA_10X7
Zoro #
G8861986
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Wheels Must Be Chocked Before Loading And Unloading
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Header
Notice
Sign Header Background Color
Blue
State Specific Sign
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Wheels Must Be Chocked Before Loading And Unloading
Product Type
Reflective Chock Wheels Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wheels Must Be Chocked Before Loading And Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.