Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1024-RA_10X7

  • Mfr # U1-1024-RA_10X7

  • Zoro # G9084941


product price:  $11.59
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1-1024-RA_10X7
Zoro #
G9084941
UPC #
849362006868
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Legend Color
Black
Header Legend Color
White
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Material
Aluminum
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header
Notice
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Legend
Authorized Personnel Only
Maximum Service Temperature
170 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Material Properties
Rigid
Anti-Slip Surface
No
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.