Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1046-NA_10x7

  • Mfr # U5-1046-NA_10x7

  • Zoro # G5903009


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Notice
Legend
All Employees Whose Work Does Not Require Them to Enter This Area Must Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1046-NA_10x7
Zoro #
G5903009
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
All Employees Whose Work Does Not Require Them to Enter This Area Must Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Chemical Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Legend
All Employees Whose Work Does Not Require Them To Enter This Area Must Keep Out
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Includes Mounting Hardware
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Employees Whose Work Does Not Require Them To Enter This Area Must Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.