Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1056-RA_10X7

  • Mfr # U5-1056-RA_10X7

  • Zoro # G2765071


product price:  $9.15
/ea

Key Features

Header
Notice
Legend
All Truck Drivers Must Sign In Before Proceeding Past This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1056-RA_10X7
Zoro #
G2765071
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
All Truck Drivers Must Sign In Before Proceeding Past This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Background Color
White
Sign Legend Color
Black
Header Legend Color
White
Mounting Style
With Mounting Holes
Language
English
Header Background Color
Blue
Legend Style
Text
Subject Matter
Truck and Driver
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Text Color
White
Glow In The Dark
No
Sign Header Style
Text
Maximum Service Temperature
170 Degrees F
Sign Header
Notice
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Legend
All Truck Drivers Must Sign In Before Proceeding Past This Point
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Truck Drivers Must Sign In Before Proceeding Past This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products