Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1064-RA_10X7

  • Mfr # U5-1064-RA_10X7

  • Zoro # G2764791


product price:  $9.29
/ea

Key Features

Header
Notice
Legend
All Visitors Must Register At Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1064-RA_10X7
Zoro #
G2764791
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
All Visitors Must Register At Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Language
English
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header
Notice
Write on Surface
No
Chemical Resistant
No
Sign Header Background Color
Blue
Sign Legend
All Visitors Must Register At Office
Sign Legend Background Color
White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
170 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Visitors Must Register At Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.