Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1124-RA_10X7

  • Mfr # U5-1124-RA_10X7

  • Zoro # G2764049


product price:  $9.15
/ea

Key Features

Header
Notice
Legend
Do Not Block Dumpster
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1124-RA_10X7
Zoro #
G2764049
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Block Dumpster
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
With Mounting Holes
Legend/Background Color
Black and Blue/White
Legend Color
Black
Background Color
White
Material
Aluminum
Sign Legend Color
Black
Subject Matter
Lockout Tagout
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header Background Color
Blue
Abrasion Resistant
No
Chemical Resistant
No
Sign Header
Notice
Graffiti Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
170 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Corrosion Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Legend
Do Not Block Dumpster
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Block Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.