Shop LYLE

Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1127-NA_10x7

  • Mfr # U5-1127-NA_10x7
  • Zoro # G5769071

product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Header
Notice
Legend
Notice Do Not Climb On or Jump Off Dock
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1127-NA_10x7
Zoro #
G5769071
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Notice Do Not Climb On or Jump Off Dock
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
State Specific Sign
No
Sign Legend
Do Not Climb On or Jump Off Dock
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Chemical Resistant
No
Corrosion Resistant
Yes
Sign Header
Notice
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Abrasion Resistant
No
Includes Mounting Hardware
No
Product Type
Non-reflective Facility Information Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb On or Jump Off Dock, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.