Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1156-RA_10X7

  • Mfr # U5-1156-RA_10X7

  • Zoro # G2107360


product price:  $9.15
/ea

Key Features

Header
Notice
Legend
Drivers Chock Your Wheels (Mirror Image)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1156-RA_10X7
Zoro #
G2107360
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Drivers Chock Your Wheels (Mirror Image)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Language
English
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Subject Matter
Personal Protection
Mounting Style
With Mounting Holes
Legend Color
Black
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend
Drivers Chock Your Wheels (Mirrored Image)
Anti-Slip Surface
No
Legend Pictogram Description
Drivers Chock Your Wheels (Mirror Image)
Sign Header Text Color
White
Sign Legend Style
Text
Sign Legend Background Color
White
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
170 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Chemical Resistant
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header
Notice
Number of Printed Sides
1
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Abrasion Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Chock Your Wheels (Mirrored Image), Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.