Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1158-RA_10X7

  • Mfr # U5-1158-RA_10X7
  • Zoro # G2280260
product price: 
$
9.79
/ea

Key Features

Header
Notice
Legend
Drivers Report Here
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1158-RA_10X7
Zoro #
G2280260
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Drivers Report Here
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Background Color
White
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header
Notice
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Blue
Sign Legend Style
Text
Glow In The Dark
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend
Drivers Report Here
Sign Header Style
Text
Chemical Resistant
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Abrasion Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Product Type
Reflective Loadiing & Unloading Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Report Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews