Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1194-NA_10x7
- Mfr # U5-1194-NA_10x7
- Zoro # G5890302
product price:Â
$
7.69
/ea
Key Features
Header
Notice
Legend
Employees Only Vendors and Visitors Must Register At Main Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.04 in
- Depth
- 1/25 in
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Only Vendors & Visitors Must Register At Main Office, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.