Shop LYLE

Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1222-NA_10x7

  • Mfr # U5-1222-NA_10x7
  • Zoro # G5898650

product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Header
Notice
Legend
Notice Fire Lane Keep Clear At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1222-NA_10x7
Zoro #
G5898650
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Notice Fire Lane Keep Clear At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Glow In The Dark
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Header
Notice
ANSI 969 Compliant
No
Sign Header Style
Text
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Legend
Fire Lane Keep Clear At All Times
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Corrosion Resistant
Yes
Chemical Resistant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Header Background Color
Blue
Product Type
Non-reflective Fire lane Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Lane Keep Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.