Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1222-RA_10X7

  • Mfr # U5-1222-RA_10X7
  • Zoro # G2762466
product price: 
$
9.49
/ea

Key Features

Header
Notice
Legend
Fire Lane Keep Clear At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1222-RA_10X7
Zoro #
G2762466
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Fire Lane Keep Clear At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Language
English
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Material Properties
Rigid
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Legend
Fire Lane Keep Clear At All Times
Mounting Pattern
4 Corner
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend Style
Text
Product Type
Reflective Fire lane Sign
Shell Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Lane Keep Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.