Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1237-NA_10x7

  • Mfr # U5-1237-NA_10x7

  • Zoro # G5815579


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Notice
Legend
Notice Forklift Safety Harness Must Be Used At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1237-NA_10x7
Zoro #
G5815579
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Notice Forklift Safety Harness Must Be Used At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Rigid
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Sign Legend
Forklift Safety Harness Must Be Used At All Times
Sign Header Text Color
White
Abrasion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Chemical Resistant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header
Notice
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Safety Harness Must Be Used At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.