Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1237-RA_10X7

  • Mfr # U5-1237-RA_10X7

  • Zoro # G2762019


product price:  $9.15
/ea

Key Features

Header
Notice
Legend
Forklift Safety Harness Must Be Used At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1237-RA_10X7
Zoro #
G2762019
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Forklift Safety Harness Must Be Used At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Material
Aluminum
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black and Blue/White
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Subject Matter
Lift Truck
Header Background Color
Blue
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Metal Detectable
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
170 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Text Color
White
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend
Forklift Safety Harness Must Be Used At All Times
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Write on Surface
No
Chemical Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Anti-Slip Surface
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Safety Harness Must Be Used At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.