Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1276-NA_10x7

  • Mfr # U5-1276-NA_10x7

  • Zoro # G5785908


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Notice
Legend
Insurance Company Requirements Do Not Allows to Permit Customers In Work Areas Your Cooperation Is Appreciated
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1276-NA_10x7
Zoro #
G5785908
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Insurance Company Requirements Do Not Allows to Permit Customers In Work Areas Your Cooperation Is Appreciated
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Style
Text
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Legend
Insurance Company Requirements Do Not Allow Us To Permit Customers In Work Areas Your Cooperation Is Appreciated
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header
Notice
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Corrosion Resistant
Yes
Chemical Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Insurance Company Requirements Do Not Allow Us To Permit Customers In Work Areas Your Cooperation Is Appreciated, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.