Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1361-RD_10X7

  • Mfr # U5-1361-RD_10X7

  • Zoro # G2760165


product price:  $4.39
/ea

Key Features

Header
Notice
Legend
No Drivers Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1361-RD_10X7
Zoro #
G2760165
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Drivers Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Sign Legend Color
Black
Legend Color
Black
Header Background Color
Blue
Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Language
English
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Legend
No Drivers Beyond This Point
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Style
Text
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Chemical Resistant
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Background Color
Blue
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Loadiing & Unloading Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Drivers Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.