Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1394-RA_10X7

  • Mfr # U5-1394-RA_10X7

  • Zoro # G2759648


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Header
Notice
Legend
No Persons Under 21 Allowed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1394-RA_10X7
Zoro #
G2759648
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Persons Under 21 Allowed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Material
Aluminum
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice
Sign Legend Background Color
White
Metal Detectable
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Legend
No Persons Under 21 Allowed
ANSI 969 Compliant
No
Material Properties
Rigid
Anti-Slip Surface
No
Maximum Service Temperature
170 Degrees F
Chemical Resistant
No
State Specific Sign
No
Sign Header Style
Text
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Write on Surface
No

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Persons Under 21 Allowed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.