Shop LYLE

Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1515-RA_10X7

  • Mfr # U5-1515-RA_10X7
  • Zoro # G2757469

product price: 
$
9.59
/ea

Key Features

Header
Notice
Legend
Sidewalk Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1515-RA_10X7
Zoro #
G2757469
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Sidewalk Closed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Material
Aluminum
Header Background Color
Blue
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Abrasion Resistant
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Style
Text
Includes Mounting Hardware
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Legend Background Color
White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Sidewalk Closed
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Product Type
Reflective Pedestrian Traffic Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sidewalk Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.