Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1548-RA_10X7

  • Mfr # U5-1548-RA_10X7

  • Zoro # G1814237


product price:  $9.79
/ea

Key Features

Header
Notice
Legend
This Building is Under Video Surveillance That May Be Monitored And/or Recovered
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1548-RA_10X7
Zoro #
G1814237
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Building is Under Video Surveillance That May Be Monitored And/or Recovered
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Material
Aluminum
Double-Sided
No
Language
English
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Style
Text
Chemical Resistant
No
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Write on Surface
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
This Building Is Under Video Surveillance That May Be Monitored And/Or Recovered
State Specific Sign
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Rigid
Mirror Print
No
Maximum Service Temperature
170 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Building Is Under Video Surveillance That May Be Monitored And/Or Recovered, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.