Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1555-RA_10X7

  • Mfr # U5-1555-RA_10X7

  • Zoro # G2756927


product price:  $10.69
/ea

Key Features

Header
Notice
Legend
This Elevator is for Freight Only No Passengers
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1555-RA_10X7
Zoro #
G2756927
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Elevator is for Freight Only No Passengers
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Legend Style
Text
Background Color
White
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Material
Aluminum
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Write on Surface
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Maximum Service Temperature
170 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Notice
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend
This Elevator Is For Freight Only No Passengers
Mirror Print
No
Metal Detectable
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Elevator Is For Freight Only No Passengers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products