Notice Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU5-0044-ED_10x7

  • Mfr # LCU5-0044-ED_10x7

  • Zoro # G5268440


product price:  $3.19
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0044-ED_10x7
Zoro #
G5268440
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
No
Legend Pictogram Description
No Entry
Sign Legend Style
Symbol and Text
Sign Legend
Authorized Personnel Only
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Header Text Color
White
Sign Header Style
Text
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Legend Pictogram ID
PADM-47
Metal Detectable
No
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.