Notice Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU5-0163-ED_10x7

  • Mfr # LCU5-0163-ED_10x7

  • Zoro # G5296203


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Notice
Legend
Safety Is a Shared Responsibility
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0163-ED_10x7
Zoro #
G5296203
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Is a Shared Responsibility
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Header Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Number of Printed Sides
1
State Specific Sign
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Header Text Color
White
Abrasion Resistant
No
Sign Format
Traditional OSHA
Metal Detectable
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend
Safety Is A Shared Responsibility
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Background Color
White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Is A Shared Responsibility, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.