Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU5-0135-NP_10X7

  • Mfr # LCU5-0135-NP_10X7

  • Zoro # G8867498


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Clean Up Spills Immediately
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0135-NP_10X7
Zoro #
G8867498
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Clean Up Spills Immediately
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
165 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mirror Print
No
Write on Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Glow In The Dark
No
Sign Header
Notice
Mounting Pattern
4 Corner
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Clean Up Spills Immediately
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Product Type
Plastic Spill Control Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Clean Up Spills Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.