Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU5-0177-NP_10X7

  • Mfr # LCU5-0177-NP_10X7

  • Zoro # G8867890


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Drivers Chock Your Trucks (Reversed)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0177-NP_10X7
Zoro #
G8867890
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Drivers Chock Your Trucks (Reversed)
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header
Notice
Legend Pictogram Description
Drivers Chock Your Trucks (Reversed)
State Specific Sign
No
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Maximum Service Temperature
165 Degrees F
Material Properties
Flexible
Mirror Print
Yes
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Legend
Drivers Chock Your Trucks (Reversed)
Sign Header Background Color
Blue
Sign Legend Style
Text
Sign Format
ANSI/OSHA Format
Product Type
Plastic Chock Wheels Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Drivers Chock Your Trucks (Reversed), Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.