Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU5-0180-NP_10X7

  • Mfr # LCU5-0180-NP_10X7

  • Zoro # G8868030


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Put Tools Back In Their Proper Place
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0180-NP_10X7
Zoro #
G8868030
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Put Tools Back In Their Proper Place
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header Text Color
White
Material Properties
Flexible
Maximum Service Temperature
165 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend
Put Tools Back In Their Proper Place
Mirror Print
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Write on Surface
No
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Product Type
Plastic Cleaning Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products