Shop LYLE

Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU5-0283-NP_10X7

  • Mfr # LCU5-0283-NP_10X7
  • Zoro # G8869080

product price: 
$
5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Header
Notice
Legend
Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0283-NP_10X7
Zoro #
G8869080
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Glow In The Dark
No
Sign Header
Notice
Sign Mounting Location
Wall
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
165 Degrees F
Graffiti Resistant
Yes
Abrasion Resistant
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Flexible
Mirror Print
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Product Type
Plastic Cleaning Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.