Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1066-NP_10X7

  • Mfr # U5-1066-NP_10X7

  • Zoro # G4720530


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Notice
Legend
All Visitors Must Sign In At Trailer
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1066-NP_10X7
Zoro #
G4720530
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
All Visitors Must Sign In At Trailer
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Chemical Resistant
No
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header
Notice
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
White
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Sign Legend
All Visitors Must Sign In At Trailer
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Visitors Must Sign In At Trailer, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.