Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1289-NP_10X7

  • Mfr # U5-1289-NP_10X7

  • Zoro # G4721510


product price:  $6.69
/ea

Key Features

Header
Notice
Legend
Keep Doors Closed At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1289-NP_10X7
Zoro #
G4721510
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep Doors Closed At All Times
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Keep Doors Closed At All Times
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Blue
Abrasion Resistant
No
Write on Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Background Color
White
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Doors Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.