Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1553-NP_10X7

  • Mfr # U5-1553-NP_10X7

  • Zoro # G4722770


product price:  $6.79
/ea

Key Features

Header
Notice
Legend
This Door Must Be Kept Locked
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1553-NP_10X7
Zoro #
G4722770
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
This Door Must Be Kept Locked
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Metal Detectable
No
Sign Header
Notice
Sign Legend
This Door Must Be Kept Locked
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Legend Background Color
White
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Text Color
White
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Material Properties
Flexible
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Must Be Kept Locked, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.