Notice Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU5-0063-ND_10X7

  • Mfr # LCU5-0063-ND_10X7

  • Zoro # G9170001


product price:  $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Notice
Legend
Slippery When Wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0063-ND_10X7
Zoro #
G9170001
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Header Background Color
Blue
Mirror Print
No
Write on Surface
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Legend Pictogram ID
PSTF-20
Legend Pictogram Description
Slip Hazard
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Slippery When Wet
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Product Type
Wall Mount Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.