Notice Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU5-0233-ND_10X7

  • Mfr # LCU5-0233-ND_10X7

  • Zoro # G8860988


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0233-ND_10X7
Zoro #
G8860988
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Sign Legend
All Vehicles Entering Or Leaving Subject To Search
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Header
Notice
Metal Detectable
No
Sign Legend Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Legend Background Color
White
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Corrosion Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
Product Type
Inspection Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Vehicles Entering Or Leaving Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.