Notice Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU5-0283-ND_10X7

  • Mfr # LCU5-0283-ND_10X7

  • Zoro # G8863401


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0283-ND_10X7
Zoro #
G8863401
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Material Properties
Flexible
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend Background Color
White
Sign Legend
Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Write on Surface
No
Corrosion Resistant
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Blue
Product Type
Cleaning Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products