Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU5-0233-RD_10X7

  • Mfr # LCU5-0233-RD_10X7

  • Zoro # G8861085


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0233-RD_10X7
Zoro #
G8861085
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header
Notice
Sign Header Style
Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend
All Vehicles Entering Or Leaving Subject To Search
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Number of Printed Sides
1
Write on Surface
No
Adhesive Type
Acrylic
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Inspection Notice Reflective Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Vehicles Entering Or Leaving Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products