Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1040-RD_10X7

  • Mfr # U1-1040-RD_10X7

  • Zoro # G2282990


product price:  $4.19
/ea

Key Features

Header
Notice
Legend
Employees Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1040-RD_10X7
Zoro #
G2282990
UPC #
849362008701
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Background Color
White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Legend Style
Text
Material
Reflective Decal
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Notice
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Legend Style
Text
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Employees Only
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.