Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1052-RD_10X7

  • Mfr # U5-1052-RD_10X7

  • Zoro # G2765178


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
All Patrons Must Have Valid Photo ID
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1052-RD_10X7
Zoro #
G2765178
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
All Patrons Must Have Valid Photo ID
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Vinyl
Language
English
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Background Color
White
Legend/Background Color
Black and Blue/White
Legend Style
Text
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Legend
All Patrons Must Have Valid Photo Id
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Header
Notice
Write on Surface
No
Number of Printed Sides
1
Sign Legend Background Color
White
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Format
Traditional OSHA
Mirror Print
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Patrons Must Have Valid Photo Id, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.