Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1069-RD_10X7

  • Mfr # U5-1069-RD_10X7

  • Zoro # G2280330


product price:  $4.39
/ea

Key Features

Header
Notice
Legend
All Visitors Please Sign In At Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1069-RD_10X7
Zoro #
G2280330
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
All Visitors Please Sign In At Office
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Background Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Material
Vinyl
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
Language
English
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Text Color
White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Chemical Resistant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
State Specific Sign
No
Adhesive Style
Permanent
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Adhesive Type
Acrylic
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Legend
All Visitors Please Sign In At Office
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Visitors Please Sign In At Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.