Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1155-RD_10X7

  • Mfr # U5-1155-RD_10X7

  • Zoro # G2763507


product price:  $4.39
/ea

Key Features

Header
Notice
Legend
Drivers Chock Your Wheels
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1155-RD_10X7
Zoro #
G2763507
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Drivers Chock Your Wheels
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend/Background Color
Black and Blue/White
Subject Matter
Personal Protection
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Mounting Style
Adhesive-Backed
Header Background Color
Blue
Legend Color
Black
Material
Vinyl
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Chemical Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header
Notice
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Adhesive Style
Permanent
Metal Detectable
No
Adhesive Type
Acrylic
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Glow In The Dark
No
Mirror Print
No
Number of Printed Sides
1
Abrasion Resistant
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Legend
Drivers Chock Your Wheels
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Chock Your Wheels, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.