Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1195-RD_10X7

  • Mfr # U5-1195-RD_10X7

  • Zoro # G2762868


product price:  $6.15
/ea

Key Features

Header
Notice
Legend
Employees Only Visitors Please Use Front Door
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1195-RD_10X7
Zoro #
G2762868
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Employees Only Visitors Please Use Front Door
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Language
English
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Background Color
White
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
Notice
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Material Properties
Flexible
Chemical Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
No
State Specific Sign
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Adhesive Style
Permanent
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Employees Only Visitors Please Use Front Door
Graffiti Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Style
Text
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Only Visitors Please Use Front Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.