Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1287-RD_10X7

  • Mfr # U5-1287-RD_10X7

  • Zoro # G2761328


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
Keep Door Closed Unless Loading or Unloading
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1287-RD_10X7
Zoro #
G2761328
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep Door Closed Unless Loading or Unloading
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend Style
Text
Subject Matter
Door Instruction
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
OSHA Compliant
Yes
Language
English
Background Color
White
Header Legend Color
White
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Sign Header Style
Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Metal Detectable
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Material Properties
Flexible
Sign Header
Notice
Sign Legend
Keep Door Closed Unless Loading Or Unloading
ANSI Standards
ANSI Z53.1-1967
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed Unless Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.