Shop LYLE

Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1290-RD_10X7

  • Mfr # U5-1290-RD_10X7
  • Zoro # G1814666

product price: 
$
4.39
/ea

Key Features

Header
Notice
Legend
Keep Doors Locked
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1290-RD_10X7
Zoro #
G1814666
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep Doors Locked
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Material
Vinyl
Background Color
White
Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Double-Sided
No
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Blue
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header
Notice
Adhesive Type
Acrylic
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Mirror Print
No
Abrasion Resistant
No
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Keep Doors Locked
Sign Header Style
Text
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Product Type
Notice Sign
Subject Matter
Door Instruction
Mounting Style
Adhesive-Backed

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Doors Locked, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.