Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1294-RD_10X7

  • Mfr # U5-1294-RD_10X7

  • Zoro # G1814648


product price:  $4.19
/ea

Key Features

Header
Notice
Sign Material
Reflective Sheeting
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1294-RD_10X7
Zoro #
G1814648
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Header
Notice
Sign Material
Reflective Sheeting
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Legend Color
Black
Glow-in-the-Dark
No
Material
Vinyl
Legend Color
Black
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Double-Sided
No
Printed Language
English
Legend
Keep This Area Clear
Background Color
White
Sign Mounting Style
Adhesive
Sign Background Color
White
OSHA Compliant
Yes
Sign Shape
Vertical Rectangle
Language
English
UV Resistant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend
Keep This Area Clear
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Abrasion Resistant
No
Sign Header
Notice
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend Background Color
White
Product Type
Notice Sign
Mounting Style
Adhesive-Backed
Subject Matter
Keep Clear
Item
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.