Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1411-RD_10X7

  • Mfr # U5-1411-RD_10X7

  • Zoro # G1814526


product price:  $4.39
/ea

Key Features

Header
Notice
Legend
No Solicitation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1411-RD_10X7
Zoro #
G1814526
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Solicitation
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Language
English
Sign Legend Color
Black
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend Color
Black
Legend/Background Color
Black and Blue/White
Background Color
White
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend
No Solicitation
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Solicitation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.