Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1413-RD_10X7

  • Mfr # U5-1413-RD_10X7

  • Zoro # G2759517


product price:  $4.39
/ea

Key Features

Legend
No Soliciting
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1413-RD_10X7
Zoro #
G2759517
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.004 in
Height
7 in
Width
10 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
No Soliciting
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Sign Shape
Vertical Rectangle
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Blue
Sign Material
Reflective Sheeting
Language
English
Double-Sided
No
Sign Mounting Style
Adhesive
Header
Notice
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Background Color
White
Sign Legend Color
Black
Material
Vinyl
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Text Color
White
Corrosion Resistant
No
Abrasion Resistant
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend
No Soliciting
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Soliciting, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.