Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1420-RD_10X7

  • Mfr # U5-1420-RD_10X7

  • Zoro # G2759401


product price:  $7.35
/ea
Sold in multiples of 3 for $22.05

Key Features

Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1420-RD_10X7
Zoro #
G2759401
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Material
Vinyl
Header Legend Color
Black
Header Background Color
White
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black/White
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Legend
No Trespassing Loitering Soliciting On This Property
Includes Mounting Hardware
No
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Chemical Resistant
No
Sign Header Style
Text
Mirror Print
No
Material Properties
Flexible
Sign Mounting Location
Wall
Write on Surface
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
1 to 2 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Loitering Soliciting On This Property, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.