Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1423-RD_10X7

  • Mfr # U5-1423-RD_10X7

  • Zoro # G2759331


product price:  $4.39
/ea

Key Features

Background Color
White
Sign Material
Reflective Sheeting
Sign Background Color
White
Legend Color
Black
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1423-RD_10X7
Zoro #
G2759331
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Background Color
White
Sign Material
Reflective Sheeting
Sign Background Color
White
Legend Color
Black
Sign Shape
Vertical Rectangle
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Notice
Printed Language
English
Sign Mounting Style
Adhesive
Legend Style
Text
Glow-in-the-Dark
No
Retroreflective Grade
Engineer Grade
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend
No Weapons Allowed The Possession of Any and All Dangerous Weapon is Prohibited On These Premises
Sign Legend Color
Black
Double-Sided
No
Language
English
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header
Notice
Sign Legend Style
Text
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Sign Header Background Color
Blue
Abrasion Resistant
No
Corrosion Resistant
No
State Specific Sign
No
Sign Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapon Is Prohibited On These Premises
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Write on Surface
No
ADA Compliant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Weapons Allowed The Possession Of Any And All Dangerous Weapon Is Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.