Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1435-RD_10X7

  • Mfr # U5-1435-RD_10X7

  • Zoro # G2759106


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Notice
Legend
Operation of Freight Elevator Limited to Building Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1435-RD_10X7
Zoro #
G2759106
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Operation of Freight Elevator Limited to Building Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
Material
Vinyl
OSHA Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Legend Style
Text
Subject Matter
Personal Protection
Legend Color
black
Header Background Color
Blue
Background Color
White
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Double-Sided
No
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Abrasion Resistant
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Background Color
White
Mirror Print
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Style
Text
Adhesive Style
Permanent
Chemical Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend
Operation Of Freight Elevator Limited To Building Personnel Only
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Header
Notice
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Operation Of Freight Elevator Limited To Building Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.