Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1450-RD_10X7

  • Mfr # U5-1450-RD_10X7

  • Zoro # G2758771


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
Please Don't Leave Your Belongings Unattended. We Are Not Responsible.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1450-RD_10X7
Zoro #
G2758771
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Please Don't Leave Your Belongings Unattended. We Are Not Responsible.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Language
English
Header Legend Color
White
Background Color
White
Material
Vinyl
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Sign Legend
Please Don't Leave Your Belongings Unattended. We Are Not Responsible.
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Mirror Print
No
State Specific Sign
No
Sign Header Text Color
White
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Chemical Resistant
No
Abrasion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Don't Leave Your Belongings Unattended. We Are Not Responsible., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.