Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1513-RD_10X7

  • Mfr # U5-1513-RD_10X7

  • Zoro # G2757511


product price:  $4.39
/ea

Key Features

Header
Notice
Legend
Security Door Must Be Kept Closed When Not In Use Do Not Prop Door
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1513-RD_10X7
Zoro #
G2757511
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Security Door Must Be Kept Closed When Not In Use Do Not Prop Door
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Text
Subject Matter
Door Instruction
Legend Color
Black
Mounting Style
Adhesive-Backed
Header Legend Color
White
Language
English
Double-Sided
No
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Style
Text
Material Properties
Flexible
Sign Legend
Security Door Must Be Kept Closed When Not In Use Do Not Prop Door
Adhesive Type
Acrylic
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Header
Notice
Abrasion Resistant
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
Mirror Print
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Text Color
White
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Security Door Must Be Kept Closed When Not In Use Do Not Prop Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products