Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1528-RD_10X7

  • Mfr # U5-1528-RD_10X7

  • Zoro # G2757371


product price:  $4.59
/ea

Key Features

Header
Notice
Legend
Stairs To Roof Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1528-RD_10X7
Zoro #
G2757371
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Stairs To Roof Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Background Color
White
Legend Color
Black
Material
Vinyl
Sign Legend Color
Black
Language
English
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Sign Legend
Stairs To Roof Authorized Personnel Only
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Sign Header Text Color
White
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Style
Text
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Material Properties
Flexible
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stairs To Roof Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.